- Driver's Gloves
- Size Group: X-Large
features
- Grain leather palm side
- Split leather back
- Keystone or wing thumb
- Color coded hem to identify size
| Material | Select Grain Cow Leather Palm, Split Leather Back |
| Glove Size | X-Large |
| Lining | Unlined |
| Cuff Style | Slip-On |
| Style | Keystone Thumb, Shirred Elastic Back |
| Weight | 0.25 LB |

