- All Cow Leather Drivers Gloves
- Gunn Pattern
- Cream Color
- B/C Grain Leather Keystone Thumb
- Shirred Elastic Back
applications
- Operators for construction equipment, farm equipment, and fork lifts
- Ranching, tank truck, and tractor trailer operators
- Utility workers
- All general-purpose applications requiring greater dexterity
features
- Full leather gloves
- Premium grain leathers
- Slip-on cuffs
- Unlined
| Color | Cream |
| Cuff Type | Hem |
| Material | Cotton |
| Manufacturer Name | MCR SAFETY |
| Glove Type | Cow Leather |
| Glove Size | Large |
| Weight | 0.8 LB |

