- Unlined Drivers Gloves
- Size Group: Medium
| Glove Size | Medium |
| Type | Regular Grade |
| Cuff Style | Slip-On |
| Style | Keystone Thumb |
| Material | Select Grade Cowhide |
| Weight | 3.56 LB |
| Glove Size | Medium |
| Type | Regular Grade |
| Cuff Style | Slip-On |
| Style | Keystone Thumb |
| Material | Select Grade Cowhide |
| Weight | 3.56 LB |