- Safety Gloves
- Small
- Leather Drivers
- Cowhide
- Keystone Thumb
features
- Full leather gloves
- Premium grain leathers
- Slip-on cuffs
- Unlined styles
- Color coded hem to identify size
| Cuff Type | Shirrer |
| Thumb | Keystone |
| Color | Cream |
| Thickness | 1.3 mm |
| Glove Size | Small |
| Thumb Type | Keystone |
| Material | Cowhide |
| Manufacturer Name | MEMPHIS GLOVE |
| Color Code | Brown |
| Weight | 0.2 LB |

