- Unlined Drivers Gloves
- Size Group: X-Large
| Cuff Style | Slip-On |
| Glove Size | X-Large |
| Style | Keystone Thumb |
| Material | Select Grade Cowhide |
| Type | Regular Grade |
| Weight | 0.54 LB |
| Cuff Style | Slip-On |
| Glove Size | X-Large |
| Style | Keystone Thumb |
| Material | Select Grade Cowhide |
| Type | Regular Grade |
| Weight | 0.54 LB |