- Unlined Drivers Gloves
- Size Group: 2X-Large
| Style | Keystone Thumb |
| Glove Size | 2X-Large |
| Material | Select Grade Cowhide |
| Cuff Style | Slip-On |
| Type | Regular Grade |
| Weight | 2.06 LB |
| Style | Keystone Thumb |
| Glove Size | 2X-Large |
| Material | Select Grade Cowhide |
| Cuff Style | Slip-On |
| Type | Regular Grade |
| Weight | 2.06 LB |