- Insulated Drivers Gloves
- Size Group: Large
features
- Multiple lining materials to choose from
- Premium leather styles available
- Full leather gloves
- Color coded hem to identify size
| Style | Straight Thumb |
| Lining | Jersey |
| Glove Size | Large |
| Cuff Style | Slip-On |
| Material | Premium Grade Grain Cow |
| Weight | 0.4 LB |

