- Insulated Drivers Gloves
- Size Group: Medium
| Style | Straight Thumb |
| Lining | Jersey |
| Cuff Style | Slip-On |
| Glove Size | Medium |
| Material | Premium Grade Grain Cow |
| Weight | 0.4 LB |
| Style | Straight Thumb |
| Lining | Jersey |
| Cuff Style | Slip-On |
| Glove Size | Medium |
| Material | Premium Grade Grain Cow |
| Weight | 0.4 LB |