- Insulated Drivers Gloves
- Size Group: X-Large
| Material | Premium Grade Grain Cow |
| Lining | Jersey |
| Cuff Style | Slip-On |
| Glove Size | X-Large |
| Style | Straight Thumb |
| Weight | 0.4 LB |
| Material | Premium Grade Grain Cow |
| Lining | Jersey |
| Cuff Style | Slip-On |
| Glove Size | X-Large |
| Style | Straight Thumb |
| Weight | 0.4 LB |