- Safety Gloves
- Extra Larger
- Leather Drivers
- Cowhide
- Straight Thumb
features
- Multiple lining materials to choose from
- Premium leather styles available
- Full leather gloves
- Color coded hem to identify size
| Thumb Type | Straight |
| Thumb | Straight |
| Manufacturer Name | MEMPHIS GLOVE |
| Color Code | Brown |
| Material | Cowhide |
| Thickness | 1.3 mm |
| Lining | Foam |
| Glove Size | X-Large |
| Cuff Type | Shirrer |
| Color | Cream |
| Weight | 0.32 LB |

