- Unlined Drivers Gloves
- Size Group: X-Large
| Glove Size | X-Large |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Material | Economy Grain Pigskin |
| Weight | 0.28 LB |
| Glove Size | X-Large |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Material | Economy Grain Pigskin |
| Weight | 0.28 LB |