- Unlined Drivers Gloves
- Size Group: Large
| Cuff Style | Slip-On |
| Style | Keystone Thumb |
| Glove Size | Large |
| Material | Economy Grain Pigskin |
| Weight | 0.2 LB |
| Cuff Style | Slip-On |
| Style | Keystone Thumb |
| Glove Size | Large |
| Material | Economy Grain Pigskin |
| Weight | 0.2 LB |