- Safety Gloves
- Extra Larger
- Leather Drivers
- Pigskin
- Keystone Thumb
features
- Premium grain leather styles available
- Naturally soft, even after wet
- Excellent sense of touch
- Color coded hem to identify size
| Color | Cream |
| Material | Pigskin |
| Glove Size | X-Large |
| Thumb Type | Keystone |
| Manufacturer Name | MEMPHIS GLOVE |
| Thickness | 1 mm |
| Cuff Type | Shirrer |
| Thumb | Keystone |
| Weight | 0.23 LB |

