- Insulated Drivers Gloves
- Size Group: Medium
| Material | Premium Grain Pigskin |
| Glove Size | Medium |
| Lining | Jersey |
| Cuff Style | Slip-On |
| Style | Keystone Thumb |
| Weight | 0.25 LB |
| Material | Premium Grain Pigskin |
| Glove Size | Medium |
| Lining | Jersey |
| Cuff Style | Slip-On |
| Style | Keystone Thumb |
| Weight | 0.25 LB |