- Driver's Gloves
- Size Group: Large
features
- Grain kid goatskin
- Exceptional durability
- Available in a variety of styles
- Greater softness for sense of touch
- Excellent tensile strength
- Shirred elastic back
- Straight and keystone thumb styles
- Color coded hem to identify size
| Cuff Style | Slip-On |
| Lining | Unlined |
| Style | Straight Thumb, Shirred Elastic Back |
| Material | Premium Grain Goatskin |
| Glove Size | Large |
| Weight | 0.12 LB |

