- Driver's Gloves
- Size Group: Medium
| Glove Size | Medium |
| Material | Premium Grain Goatskin |
| Style | Straight Thumb, Shirred Elastic Back |
| Cuff Style | Slip-On |
| Lining | Unlined |
| Weight | 0.12 LB |
| Glove Size | Medium |
| Material | Premium Grain Goatskin |
| Style | Straight Thumb, Shirred Elastic Back |
| Cuff Style | Slip-On |
| Lining | Unlined |
| Weight | 0.12 LB |