- Driver's Gloves
- Size Group: Small
| Lining | Unlined |
| Style | Straight Thumb, Shirred Elastic Back |
| Material | Premium Grain Goatskin |
| Cuff Style | Slip-On |
| Glove Size | Small |
| Weight | 0.11 LB |
| Lining | Unlined |
| Style | Straight Thumb, Shirred Elastic Back |
| Material | Premium Grain Goatskin |
| Cuff Style | Slip-On |
| Glove Size | Small |
| Weight | 0.11 LB |