- Driver's Gloves
- Size Group: X-Large
| Glove Size | X-Large |
| Material | Premium Grain Goatskin |
| Style | Straight Thumb, Shirred Elastic Back |
| Lining | Unlined |
| Cuff Style | Slip-On |
| Weight | 0.21 LB |
| Glove Size | X-Large |
| Material | Premium Grain Goatskin |
| Style | Straight Thumb, Shirred Elastic Back |
| Lining | Unlined |
| Cuff Style | Slip-On |
| Weight | 0.21 LB |