- Safety Gloves
- Large
- Leather Drivers
- Goatskin
- Keystone Thumb
features
- Grain kid goatskin
- Exceptional durability
- Available in a variety of styles
- Greater softness for sense of touch
- Excellent tensile strength
- Shirred elastic back
- Straight and keystone thumb styles
- Color coded hem to identify size
| Manufacturer Name | MEMPHIS GLOVE |
| Cuff Type | Shirrer |
| Material | Goatskin |
| Thumb Type | Keystone |
| Thickness | 0.9 mm |
| Color | White |
| Color Code | Brown |
| Thumb | Keystone |
| Glove Size | Large |
| Weight | 2.7 LB |

