- Split Cow Welders Gloves
- Size Group: Large
- Gray
| Material | Economy Shoulder Leather |
| Lining | Full Sock |
| Resistance | Heat |
| Color | Gray |
| Cuff Style | Gauntlet |
| Glove Size | Large |
| Length | 13 in |
| Style | Gunn-Wing Thumb |
| Weight | 0.84 LB |
| Material | Economy Shoulder Leather |
| Lining | Full Sock |
| Resistance | Heat |
| Color | Gray |
| Cuff Style | Gauntlet |
| Glove Size | Large |
| Length | 13 in |
| Style | Gunn-Wing Thumb |
| Weight | 0.84 LB |