- Safety Gloves
- Large
- Leather Welders
- Cowhide
- Straight Thumb
features
- Outstanding protection from welding hazards
- Available with DuPont™ Kevlar® thread
- Full cotton sock lining, foam lining, and cotton drill lining options available
- Premium select heavy side and select shoulder options available
- Gunn pattern
- Welted seams
- Generous sizing
| Thumb | Straight |
| Glove Size | Large |
| Manufacturer Name | MEMPHIS GLOVE |
| Thickness | 1.4 mm |
| Lining | Cotton |
| Color | Brown |
| Thumb Type | Straight |
| Material | Cowhide |
| Weight | 0.5 LB |

