- Premium Quality Welders Gloves
- Blue
features
- Select heavy side leather
- Full sock lining, in-sewn at all finger tips
- All seams fully welted
- Turned leather hems
- Flame-resistant sleeves
- Extra-large die cut
- Gunn pattern
- Sewn with super-strong, heat-resistant DuPont™ Kevlar® thread
| Material | Select Side Leather |
| Color | Blue |
| Style | Wing Thumb, Reinforced Palm |
| Resistance | Flame-Resistant, Wear |
| Lining | Full Sock |
| Cuff Style | Gauntlet |
| Weight | 0.92 LB |

