- Premium Quality Welders Gloves
- Gray
| Resistance | Flame-Resistant, Wear |
| Material | Select Side Leather |
| Style | Gunn-Wing Thumb |
| Lining | Full Sock |
| Color | Gray |
| Cuff Style | Gauntlet |
| Weight | 10.76 LB |
| Resistance | Flame-Resistant, Wear |
| Material | Select Side Leather |
| Style | Gunn-Wing Thumb |
| Lining | Full Sock |
| Color | Gray |
| Cuff Style | Gauntlet |
| Weight | 10.76 LB |