- Premium Quality Welders Gloves
- Russet
| Material | Select Side Leather |
| Lining | Full Sock |
| Resistance | Flame-Resistant, Wear |
| Color | Russet |
| Cuff Style | Gauntlet |
| Style | Gunn-Wing Thumb |
| Weight | 0.61 LB |
| Material | Select Side Leather |
| Lining | Full Sock |
| Resistance | Flame-Resistant, Wear |
| Color | Russet |
| Cuff Style | Gauntlet |
| Style | Gunn-Wing Thumb |
| Weight | 0.61 LB |