- Mig/Tig Welders Gloves
- Size Group: X-Large
| Material | Premium Grade Grain Goatskin |
| Glove Size | X-Large |
| Cuff Style | Gauntlet |
| Style | Gunn-Wing Thumb |
| Cuff Length | 4 1/2 in |
| Weight | 0.43 LB |
| Material | Premium Grade Grain Goatskin |
| Glove Size | X-Large |
| Cuff Style | Gauntlet |
| Style | Gunn-Wing Thumb |
| Cuff Length | 4 1/2 in |
| Weight | 0.43 LB |