- Mig/Tig Welders Gloves
- Size Group: Large
| Material | Premium Grain Cowhide |
| Style | Gunn-Wing Thumb |
| Cuff Style | Gauntlet |
| Cuff Length | 4 1/2 in |
| Glove Size | Large |
| Weight | 0.25 LB |
| Material | Premium Grain Cowhide |
| Style | Gunn-Wing Thumb |
| Cuff Style | Gauntlet |
| Cuff Length | 4 1/2 in |
| Glove Size | Large |
| Weight | 0.25 LB |