- Mig/Tig Welders Gloves
- Size Group: Medium
| Material | Premium Grain Cowhide |
| Glove Size | Medium |
| Style | Gunn-Wing Thumb |
| Cuff Length | 4 1/2 in |
| Cuff Style | Gauntlet |
| Weight | 0.31 LB |
| Material | Premium Grain Cowhide |
| Glove Size | Medium |
| Style | Gunn-Wing Thumb |
| Cuff Length | 4 1/2 in |
| Cuff Style | Gauntlet |
| Weight | 0.31 LB |