- Disposable Vinyl/Latex Gloves
- Large
features
- 5 mil thickness
- Rolled cuffs
- Ambidextrous
- Component materials comply with FDA regulations for food contact
| Thickness | 5 mil |
| Cuff Style | Gauntlet |
| Material | Powdered Vinyl |
| Usage | Medical Field |
| Glove Size | Large |
| Thickness Specification | 5 mil |
| Style | Gauntlet |
| Weight | 3.0 LB |

