- Disposable Vinyl/Latex Gloves
- X-Large
| Usage | Medical Field |
| Style | Gauntlet |
| Glove Size | X-Large |
| Material | Powdered Vinyl |
| Thickness Specification | 5 mil |
| Cuff Style | Gauntlet |
| Thickness | 5 mil |
| Weight | 2.0 LB |
| Usage | Medical Field |
| Style | Gauntlet |
| Glove Size | X-Large |
| Material | Powdered Vinyl |
| Thickness Specification | 5 mil |
| Cuff Style | Gauntlet |
| Thickness | 5 mil |
| Weight | 2.0 LB |