- Disposable Vinyl/Latex Gloves
- Medium
features
- Suited for general medical and dental patient care
- Can also be used for basic household cleanup tasks or light industrial work
- Latex-free
- 5 mil thickness
- Rolled cuffs
- Ambidextrous
- Component materials comply with FDA regulations for food contact
| Cuff Style | Gauntlet |
| Glove Size | Medium |
| Usage | Medical Field |
| Thickness | 5 mil |
| Style | Gauntlet |
| Thickness Specification | 5 mil |
| Material | Powder Free Vinyl |
| Weight | 2.0 LB |

