- Disposable Vinyl/Latex Gloves
- Large
| Glove Size | Large |
| Style | Gauntlet |
| Usage | Ind/Food Service |
| Thickness | 5 mil |
| Material | Powdered Vinyl |
| Thickness Specification | 5 mil |
| Cuff Style | Gauntlet |
| Weight | 2.0 LB |
| Glove Size | Large |
| Style | Gauntlet |
| Usage | Ind/Food Service |
| Thickness | 5 mil |
| Material | Powdered Vinyl |
| Thickness Specification | 5 mil |
| Cuff Style | Gauntlet |
| Weight | 2.0 LB |