- Disposable Vinyl/Latex Gloves
- X-Large
features
- 5 mil thickness
- Rolled cuffs
- Ambidextrous
- Component materials comply with FDA regulations for food contact
| Cuff Style | Gauntlet |
| Usage | Ind/Food Service |
| Thickness Specification | 5 mil |
| Glove Size | X-Large |
| Style | Gauntlet |
| Material | Powdered Vinyl |
| Thickness | 5 mil |
| Weight | 3.0 LB |

