- Safety Gloves
- Extra Larger
- Disposable Latex, Powder Free
- Latex
- Wing Thumb
features
- Natural, biodegradable material that is inherently antimicrobial and antibacterial
- NFPA certified
- 11 mil thickness
- 12" length
- Rolled cuffs
- Component materials comply with FDA regulations for food contact
- Ambidextrous
| Glove Size | X-Large |
| Thumb | Wing |
| Glove Type | Disposable Latex, Powder Free |
| Length | 12 in |
| Thumb Type | Wing |
| Manufacturer Name | MEMPHIS GLOVE |
| Color | Blue |
| Material | Latex |
| Cuff Type | Rolled Cuff |
| Thickness | 11 mil |
| Weight | 0.51 LB |

