- Sensatouch Seamless Rubber Gloves for Medical Use
- Pre-Powdered Latex Gloves
- 5 Mil
- Large Size
- Packed 100 Pieces Per Inner Box
description
- Unsupported gloves are best when there is a need for greater dexterity in applications requiring mild chemical protection or a disposable glove solution. The gauge identifies the mil thickness of a glove. A thin gauge allows a sense of touch, and a heavy gauge provides greater protection and durability.
applications
- Clinical laboratories
- Nursing home care
- Dentistry
- Patient examinations
- Pharmacy
- Veterinarian
features
- 5 mil thickness
- Textured finish for better grip
- Rolled cuffs
- Ambidextrous
compliances
- 0
| Material | Latex |
| Glove Size | Large |
| Cuff Type | Rolled Bead |
| Color | N/A |
| Glove Type | Seamless Rubber |
| Manufacturer Name | MCR SAFETY |
| Weight | 1.0 LB |

