- Disposable Vinyl/Latex Gloves
- Small
| Glove Size | Small |
| Thickness | 5 mil |
| Thickness Specification | 5 mil |
| Style | Gauntlet |
| Usage | Medical Field |
| Cuff Style | Gauntlet |
| Material | Powdered Latex |
| Weight | 1.0 LB |
| Glove Size | Small |
| Thickness | 5 mil |
| Thickness Specification | 5 mil |
| Style | Gauntlet |
| Usage | Medical Field |
| Cuff Style | Gauntlet |
| Material | Powdered Latex |
| Weight | 1.0 LB |