- Disposable Latex Gloves
- X-Large
| Color | Blue |
| Style | Powder Free, Double Chlorinated |
| Glove Size | X-Large |
| Material | Latex |
| Thickness | 5 mil |
| Thickness Specification | 5 mil |
| Weight | 1.0 LB |
| Color | Blue |
| Style | Powder Free, Double Chlorinated |
| Glove Size | X-Large |
| Material | Latex |
| Thickness | 5 mil |
| Thickness Specification | 5 mil |
| Weight | 1.0 LB |