- Seamless Rubber Gloves
- 18 Mil Canners
- Latex Unlined Gloves
- Straight Cuff
- 9 1/2" Size
description
- Unsupported gloves are best when there is a need for greater dexterity in applications requiring mild chemical protection or a disposable glove solution. The gauge identifies the mil thickness of a glove. A thin gauge allows a sense of touch, and a heavy gauge provides greater protection and durability.
applications
- Canning and food-processing industries
- Janitorial work
- Maintenance
- Research and development laboratories
features
- Embossed grip on palm and fingers
- Chlorinated for easy on, easy off
compliances
- 0
| Material | Natural Rubber/Unlined |
| Manufacturer Name | MCR SAFETY |
| Glove Type | Seamless Rubber |
| Cuff Type | Straight |
| Color | Yellow |
| Glove Size | Large |
| Weight | 20.88 LB |

