- Unsupported Latex Gloves
- Size Group: 10 - 10 1/2
- Blue
| Thickness Specification | 18 mil |
| Material | Latex |
| Lining | Unlined |
| Color | Blue |
| Style | Canners |
| Thickness | 18 mil |
| Cuff Style | Straight |
| Glove Size | 10 to 10 1/2 |
| Length | 12 in |
| Weight | 0.01 LB |
| Thickness Specification | 18 mil |
| Material | Latex |
| Lining | Unlined |
| Color | Blue |
| Style | Canners |
| Thickness | 18 mil |
| Cuff Style | Straight |
| Glove Size | 10 to 10 1/2 |
| Length | 12 in |
| Weight | 0.01 LB |