- Unsupported Latex Gloves
- Size Group: 9 - 9.5
- Yellow
| Cuff Style | Straight |
| Length | 13 in |
| Glove Size | 9 to 9.5 |
| Thickness Specification | 18 mil |
| Material | Latex |
| Color | Yellow |
| Lining | Flocked |
| Style | Gauntlet |
| Thickness | 18 mil |
| Weight | 4.68 LB |
| Cuff Style | Straight |
| Length | 13 in |
| Glove Size | 9 to 9.5 |
| Thickness Specification | 18 mil |
| Material | Latex |
| Color | Yellow |
| Lining | Flocked |
| Style | Gauntlet |
| Thickness | 18 mil |
| Weight | 4.68 LB |