- Seamless Rubber GLoves
- Blue Flocklined Latex
- 9 1/2" Size
- 18 Mil
- Straight Cuff
description
- Unsupported gloves are best when there is a need for greater dexterity in applications requiring mild chemical protection or a disposable glove solution. The gauge identifies the mil thickness of a glove. A thin gauge allows a sense of touch, and a heavy gauge provides greater protection and durability.
applications
- Food-processing industries
- Janitorial work
- Poultry
- Research laboratories
features
- Embossed grip on palm and fingers
- Flock lined for easy on, easy off as well as perspiration absorption
compliances
- 0
| Glove Type | Seamless Rubber |
| Manufacturer Name | MCR SAFETY |
| Color | Blue |
| Material | Natural Rubber/Unlined |
| Cuff Type | Straight |
| Glove Size | Large |
| Weight | 2.01 LB |

