- Safety Gloves
- Medium
- Unsupported Gloves
- Nitrile Buna
- Straight Thumb
features
- Made of synthetic latex
- Excellent resistance to punctures and tears
- Gloves are three times more puncture-resistant than rubber and can be used to offer superior resistance to many types of chemicals
- Excellent alternative for individuals who experience allergic reactions to latex
- Multiple lengths
- Heavy-duty non-slip grip
- Straight cuffs
- Component materials comply with FDA regulations for food contact
| Glove Type | Unsupported Gloves |
| Thumb Type | Straight |
| Thickness | 15 mil |
| Length | 13 in |
| Lining | Cotton Flocking |
| Manufacturer Name | MEMPHIS GLOVE |
| Material | Nitrile Buna |
| Glove Size | Medium |
| Cuff Type | Straight |
| Weight | 0.1 LB |

