- Unsupported Nitrile Gloves
- Size Group: 7
| Glove Size | 7 |
| Thickness | 18 mil |
| Material | Nitrile |
| Thickness Specification | 18 mil |
| Style | Gauntlet |
| Cuff Style | Straight |
| Resistance | Oil, Solvent, Petroleum, Fats, Caustics, Acid, Cut, Abrasion, Chemicals |
| Lining | Flocked |
| Length | 13 in |
| Weight | 1.2 LB |

