- Unsupported Nitrile Gloves
- Size Group: 8
| Cuff Style | Straight |
| Glove Size | 8 |
| Length | 13 in |
| Lining | Flocked |
| Style | Gauntlet |
| Thickness | 18 mil |
| Material | Nitrile |
| Resistance | Oil, Solvent, Petroleum, Fats, Caustics, Acid, Cut, Abrasion, Chemicals |
| Thickness Specification | 18 mil |
| Weight | 0.22 LB |

