- Unsupported Neoprene Gloves
- Size Group: 10
- Blue/Yellow
| Glove Size | 10 |
| Lining | Flocked |
| Thickness Specification | 28 mil |
| Color | Blue/Yellow |
| Style | Gauntlet |
| Cuff Style | Straight |
| Thickness | 28 mil |
| Material | Neoprene on Latex |
| Weight | 3.36 LB |
| Glove Size | 10 |
| Lining | Flocked |
| Thickness Specification | 28 mil |
| Color | Blue/Yellow |
| Style | Gauntlet |
| Cuff Style | Straight |
| Thickness | 28 mil |
| Material | Neoprene on Latex |
| Weight | 3.36 LB |