- Unsupported Neoprene Gloves
- Size Group: 8
- Blue/Yellow
| Cuff Style | Straight |
| Material | Neoprene on Latex |
| Glove Size | 8 |
| Thickness | 28 mil |
| Color | Blue/Yellow |
| Style | Gauntlet |
| Lining | Flocked |
| Thickness Specification | 28 mil |
| Weight | 0.5 LB |
| Cuff Style | Straight |
| Material | Neoprene on Latex |
| Glove Size | 8 |
| Thickness | 28 mil |
| Color | Blue/Yellow |
| Style | Gauntlet |
| Lining | Flocked |
| Thickness Specification | 28 mil |
| Weight | 0.5 LB |