- Unsupported Neoprene Gloves
- Size Group: 9
- Blue/Yellow
| Material | Neoprene on Latex |
| Glove Size | 9 |
| Style | Gauntlet |
| Thickness | 28 mil |
| Thickness Specification | 28 mil |
| Cuff Style | Straight |
| Color | Blue/Yellow |
| Lining | Flocked |
| Weight | 0.28 LB |
| Material | Neoprene on Latex |
| Glove Size | 9 |
| Style | Gauntlet |
| Thickness | 28 mil |
| Thickness Specification | 28 mil |
| Cuff Style | Straight |
| Color | Blue/Yellow |
| Lining | Flocked |
| Weight | 0.28 LB |