- Unsupported Neoprene Gloves
- Size Group: Large
- Orange
| Cuff Style | Straight |
| Style | Gauntlet |
| Color | Orange |
| Thickness | 28 mil |
| Material | Neoprene/Latex Blend |
| Glove Size | Large |
| Lining | Flocked |
| Thickness Specification | 28 mil |
| Weight | 0.26 LB |
| Cuff Style | Straight |
| Style | Gauntlet |
| Color | Orange |
| Thickness | 28 mil |
| Material | Neoprene/Latex Blend |
| Glove Size | Large |
| Lining | Flocked |
| Thickness Specification | 28 mil |
| Weight | 0.26 LB |