- Safety Gloves
- Extra Larger
- Unsupported Gloves
- Neoprene
- Straight Thumb
features
- Gloves are thick, waterproof and an effective replacement for latex and vinyl products
- Component materials comply with FDA regulations for food contact
- Flocked lined
- Embossed hrip on palm and fingers
| Lining | Flocked |
| Thickness | 30 mil |
| Color | Black |
| Glove Size | X-Large |
| Manufacturer Name | MEMPHIS GLOVE |
| Cuff Type | Straight |
| Thumb | Straight |
| Glove Type | Unsupported Gloves |
| Thumb Type | Straight |
| Material | Neoprene |
| Weight | 3.8 LB |

