- Disposable Nitrile Gloves
- Medium
| Usage | Medical |
| Cuff Style | Beaded |
| Color | Blue |
| Style | Powder Free, Textured |
| Material | Nitrile |
| Resistance | Puncture, Abrasion |
| Length | 12 in |
| Thickness | 6 mil |
| Thickness Specification | 6 mil |
| Glove Size | Medium |
| Weight | 2.0 LB |
| Usage | Medical |
| Cuff Style | Beaded |
| Color | Blue |
| Style | Powder Free, Textured |
| Material | Nitrile |
| Resistance | Puncture, Abrasion |
| Length | 12 in |
| Thickness | 6 mil |
| Thickness Specification | 6 mil |
| Glove Size | Medium |
| Weight | 2.0 LB |