- Disposable Nitrile Gloves
- X-Large
features
- Class I medical device
- 6 mil thickness
- Textured finish for better grip
- Resistance to a wide variety of chemicals
- Puncture and abrasion resistant
- Ambidextrous
| Glove Size | X-Large |
| Style | Powder Free, Textured |
| Resistance | Puncture, Abrasion |
| Length | 12 in |
| Material | Nitrile |
| Cuff Style | Beaded |
| Color | Blue |
| Thickness Specification | 6 mil |
| Thickness | 6 mil |
| Usage | Medical |
| Weight | 2.0 LB |

